Manual Sink Faucet, 3-3/8" Mount, Chrome plated

  • Mfr # 772-LESHAB

  • Zoro # G1135596


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
3-3/8"
Mounting Type
Deck
Finish
Chrome plated
Operation Method
Manual
Flow Rate - Maximum
12 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
772-LESHAB
Zoro #
G1135596
UPC #
611943582173
Country of Origin
United States

Details

Mounting Hole Center to Center
3-3/8"
Mounting Type
Deck
Finish
Chrome plated
Item
Sink Faucet
Operation Method
Manual
Flow Rate - Maximum
12 gpm

Description

Item Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.