Manual Sink Faucet, 4" Mount, Polished chrome

  • Mfr # 1895-L9ABCP

  • Zoro # G0598845


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Deck Mount
Finish
Polished chrome
Handle Type
Single Wing
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1895-L9ABCP
Zoro #
G0598845
UPC #
611943570637
Country of Origin
United States

Details

Mounting Hole Center to Center
4"
Mounting Type
Deck Mount
Finish
Polished chrome
Handle Type
Single Wing
Number of Handles
2
Item
Sink Faucet
Flow Rate - Maximum
2.2 gpm
Operation Method
Manual

Description

Item Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.