Manual Sink Faucet, 7-1/4" - 8-3/4" Mount, Chrome plated

  • Mfr # 540-ABCP

  • Zoro # G1131131


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
7-1/4" - 8-3/4"
Mounting Type
Wall
Finish
Chrome plated
Handle Type
Lever
Flow Rate - Maximum
2.2 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540-ABCP
Zoro #
G1131131
UPC #
611943572334
Country of Origin
United States

Details

Mounting Hole Center to Center
7-1/4" - 8-3/4"
Mounting Type
Wall
Finish
Chrome plated
Handle Type
Lever
Item
Sink Faucet
Flow Rate - Maximum
2.2 gpm
Operation Method
Manual
Flow Type
Aerator

Description

Item Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.