
Manual Sink Faucet, 7-1/4" - 8-3/4" Mount, Chrome plated
Mfr # 540-LDE1ABCP
Zoro # G1133469
product price:Â $373.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
7-1/4" - 8-3/4"
Mounting Type
Wall
Finish
Chrome plated
Handle Type
Lever
Flow Type
Full Flow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
540-LDE1ABCP
Zoro #
G1133469
UPC #
611943572389
Country of Origin
United States
Details
Mounting Hole Center to Center
7-1/4" - 8-3/4"
Mounting Type
Wall
Finish
Chrome plated
Handle Type
Lever
Item
Sink Faucet
Flow Type
Full Flow
Operation Method
Manual
Flow Rate - Maximum
12 gpm
Description
Item Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.