
Manual Sink Faucet, 7-1/4" - 8-3/4" Mount, Chrome plated
Mfr # 631-XKABCP
Zoro # G0599405
product price:Â $339.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Manual
Mounting Hole Center to Center
7-1/4" - 8-3/4"
Mounting Type
Wall
Finish
Chrome plated
Handle Type
Wristblade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
631-XKABCP
Zoro #
G0599405
UPC #
611943572990
Country of Origin
United States
Details
Faucet Operation
Manual
Mounting Hole Center to Center
7-1/4" - 8-3/4"
Mounting Type
Wall
Finish
Chrome plated
Handle Type
Wristblade
Item
Sink Faucet
Operation Method
Manual
Flow Rate - Maximum
2.2 gpm
Flow Type
Aerator
Description
Item Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.