Manual Sink Faucet, 8" Mount, Chrome
Mfr # 1100-GN2AE3XKABCP
Zoro # G1124980
product price: $340.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Manual
Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome
Handle Type
Canopy Single Wing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1100-GN2AE3XKABCP
Zoro #
G1124980
UPC #
611943570132
Country of Origin
United States
Dimensions
Height
12-1/8 in
Details
Faucet Operation
Manual
Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome
Handle Type
Canopy Single Wing
Number of Handles
2
Flow Outlet Type
Aerator
Item
Sink Faucet
Flow Outlet Type - Faucet
Aerated
Flow Outlet Type (Faucet)
Aerated
Standards
ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, Certified to NSF/ANSI 61, Section 9 By CSA
Connection
1/2 in NPSM
Flow Type
Aerated
Spout Shape
Gooseneck
Flow Rate - Maximum
2.2 gpm
Description
Item Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.