Manual Sink Faucet, 8" Mount, Chrome plated
Mfr # 1100-GN8AE3ABCP
Zoro # G1125026
product price: $390.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Canopy Single Wing
Flow Outlet Type
Aerator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1100-GN8AE3ABCP
Zoro #
G1125026
UPC #
611943570163
Country of Origin
United States
Details
Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Canopy Single Wing
Flow Outlet Type
Aerator
Item
Sink Faucet
Flow Rate - Maximum
2.2 gpm
Product Type
Faucet
Operation Method
Manual
Description
Item Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.