Manual Sink Faucet, 8" Mount, Chrome plated
Mfr # 540-LDL12WXFABCP
Zoro # G1133030
product price:Â $367.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
8"
Mounting Type
Wall
Finish
Chrome plated
Handle Type
Lever
Flow Outlet Type
Aerator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
540-LDL12WXFABCP
Zoro #
G1133030
UPC #
611943572471
Country of Origin
United States
Details
Mounting Hole Center to Center
8"
Mounting Type
Wall
Finish
Chrome plated
Handle Type
Lever
Flow Outlet Type
Aerator
Item
Sink Faucet
Operation Method
Manual
Flow Type
Aerator
Description
Item Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.