Manual Sink Faucet, 8" Mount, Polished chrome

  • Mfr # 1100-HA8-317XKABCP

  • Zoro # G0598711


product price:  $365.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished chrome
Mounting Type
Deck Mount
Handle Type
Wrist Blade
Number of Handles
2
Flow Rate - Maximum
2.2 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1100-HA8-317XKABCP
Zoro #
G0598711
UPC #
611943570194
Country of Origin
United States

Details

Finish
Polished chrome
Mounting Type
Deck Mount
Handle Type
Wrist Blade
Number of Handles
2
Flow Rate - Maximum
2.2 gpm
Mounting Hole Center to Center
8"
Item
Sink Faucet
Operation Method
Manual
Flow Type
Aerated

Description

Item Sink Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.