Manual Sink Faucet, 8" Mount, Polished chrome
Mfr # 1100-LESAB
Zoro # G0598739
product price: $255.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Manual
Mounting Hole Center to Center
8"
Mounting Type
Deck Mount
Finish
Polished chrome
Handle Type
Single Wing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1100-LESAB
Zoro #
G0598739
UPC #
611943579517
Country of Origin
United States
Details
Faucet Operation
Manual
Mounting Hole Center to Center
8"
Mounting Type
Deck Mount
Finish
Polished chrome
Handle Type
Single Wing
Number of Handles
2
Item
Sink Faucet
Flow Rate - Maximum
12 gpm
Operation Method
Manual
Description
Item Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.