Manual Workboard Faucet, 4In, 4" Mount, Chrome plated

  • Mfr # W4D-GN1AE35-317AB

  • Zoro # G1143059


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Wristblade
Flow Rate
1.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W4D-GN1AE35-317AB
Zoro #
G1143059
UPC #
611943578794
Country of Origin
China

Details

Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Wristblade
Flow Rate
1.5 gpm
Item
Workboard Faucet, 4In
Flow Type
Aerator
Flow Rate - Maximum
1.5 gpm

Description

Item Workboard Faucet, 4In

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.