Manual Workboard Faucet, 4In, 4" Mount, Chrome plated
Mfr # W4D-GN1AE35-369AB
Zoro # G1143068
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Lever
Flow Type
Aerator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W4D-GN1AE35-369AB
Zoro #
G1143068
UPC #
611943578800
Country of Origin
China
Details
Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Lever
Item
Workboard Faucet, 4In
Flow Type
Aerator
Flow Rate - Maximum
1.5 gpm
Operation Method
Manual
Description
Item Workboard Faucet, 4In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.