Manual Workboard Faucet, 4In Wall, 4" Mount, Chrome plated

  • Mfr # W4W-GN1AE35-317AB

  • Zoro # G1144906


product price:  $272.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
Mounting Type
Wall
Finish
Chrome plated
Handle Type
Wristblade
Flow Rate - Maximum
1.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W4W-GN1AE35-317AB
Zoro #
G1144906
UPC #
611943578879
Country of Origin
Taiwan, Province of China

Details

Mounting Hole Center to Center
4"
Mounting Type
Wall
Finish
Chrome plated
Handle Type
Wristblade
Item
Workboard Faucet, 4In Wall
Flow Rate - Maximum
1.5 gpm
Flow Type
Aerator
Operation Method
Manual

Description

Item Workboard Faucet, 4In Wall

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.