Manual Workboard Faucet, 8In Wall, 8" Mount, Chrome plated

  • Mfr # W8W-DB6AE35-369AB

  • Zoro # G1145177


product price:  $200.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Wall
Finish
Chrome plated
Handle Type
Lever
Flow Rate - Maximum
1.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W8W-DB6AE35-369AB
Zoro #
G1145177
UPC #
611943578992
Country of Origin
Taiwan, Province of China

Details

Mounting Hole Center to Center
8"
Mounting Type
Wall
Finish
Chrome plated
Handle Type
Lever
Item
Workboard Faucet, 8In Wall
Flow Rate - Maximum
1.5 gpm
Product Type
Faucet
Flow Type
Aerator
Operation Method
Manual

Description

Item Workboard Faucet, 8In Wall

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.