Manual Workboard Faucet, 8In Wall, 8" Mount, Chrome plated
Mfr # W8W-GN1AE35-317AB
Zoro # G1145201
product price:Â $269.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Center to Center
8"
Mounting Type
Wall
Finish
Chrome plated
Handle Type
Wristblade
Flow Type
Aerator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W8W-GN1AE35-317AB
Zoro #
G1145201
UPC #
611943579005
Country of Origin
China
Details
Mounting Hole Center to Center
8"
Mounting Type
Wall
Finish
Chrome plated
Handle Type
Wristblade
Item
Workboard Faucet, 8In Wall
Flow Type
Aerator
Operation Method
Manual
Flow Rate - Maximum
1.5 gpm
Description
Item Workboard Faucet, 8In Wall
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.