Metering, 4" Mount, Commercial 3 Hole Straight Spout Bathroom Faucet

  • Mfr # 3502-4E2805ABCP

  • Zoro # G5085561


product price:  $295.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Hole Center to Center
4"
Finish
Polished Chrome
Number of Handles
1
Faucet Operation
Metering
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3502-4E2805ABCP
Zoro #
G5085561
UPC #
611943512187
Country of Origin
United States

Dimensions

Connection Size
3/8" Compression
Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yr. Limited Cartridge Warranty
Overall Height
29 7/8 in
Spout Length
4"
Water Inlet Connection Size
3/8"
Spout Height
3-3/4"
Max. Installation Surface Thickness
1-1/4"
Overall Width
6 1/2 in
For Mounting Hole Diameter - Maximum
1 3/8 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Height - Maximum
3 3/4 in
Spout Outlet Height
2 3/4 in
For Surface Thickness - Maximum
1 1/4 in

Details

Number of Holes
3
Mounting Hole Center to Center
4"
Finish
Polished Chrome
Number of Handles
1
Faucet Operation
Metering
ADA Compliant
Yes
Flow Rate
0.50 gpm
Handle Type
Push Button
Mounting Type
Deck Mount
Temp. Control
Yes
Faucet Spout Shape
Straight
Replacement Cartridge
Mfr. No. 671-XJKABNF
Commercial / Residential
Commercial
Valve Type
Compression
Residential / Commercial
Commercial
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Battery Charger CEC Compliant
CEC Compliant
Faucet Finish
Chrome
Item
Straight Spout Bathroom Faucet
ADA Compliance
ADA Compliant
Flow Outlet Type (Faucet)
Spray
CEC Compliant
CEC Compliant
Ligature Resistant
No
Includes
Adjustable Temperature Control Mixer, Hot Water Adjustment Limit Stop, Mounting Hardware
Connection
3/8" Compression
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF 372, NSF 61/9
Faucet Handle Type
Metering
Mounting Type - Faucet
Deck
Compliance
ASME A112.18.1M, CSA B125.1, California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, ADA ANSI/ICC A117.1
Faucet Spout
Rigid
Vandal Resistant Features
Vandal Resistant Handles
Flow Outlet Type
Nonaerated
Faucet Type
Bathroom Sink Faucet
Body Material
Cast Brass
Flow Outlet Type - Faucet
Spray
Handle Material
Cast Brass
Type
Manual Metering
Features
Mounting Hardware Included
Power Source
Manual
Water Inlet Connection Type
Push in Compression
Max. Mounting Hole Center Distance
4"
Faucet Activation
Manual
Faucet Handle Material
Metal
Series
3502
Faucet Body Material
Cast Brass
Spout Reach
4"
Temperature Control
No
Replacement Cartridge Mfr. Model Number
671-XJKABNF
Valve Type - Faucets
Hot/Cold Cartridge
Material of Construction
Brass
Application
Commercial
Outlet Type
Spray
Temperature - Maximum
140 Degrees F
Temperature - Minimum
40 Degrees F
For Location
Bathroom
Mounting Hole Center-to-Center Distance - Maximum
4 in
Operation Method
Manual
Vandal Resistance
Vandal-Resistant Handle, Vandal-Resistant Outlet
Pressure - Maximum
125 psi
Number of Mounting Holes
2
Warranty
1 yr Limited, 5 yr Limited, Lifetime Limited
Spout Shape
Straight
Ligature Resistance
Not Ligature-Resistant
Inlet Connection Type
Compression
CEC Compliance
CEC Compliant
Mounting Hole Center-to-Center Distance - Minimum
4 in
Flow Type
Laminar
Time Out - Minimum
2 sec
Time Out
25 sec
Product Type
Faucet
Flow Rate - Maximum
0.5 gpm
Compatible Cartridge Manufacturer Part Number
671-XJKABNF
For Water Temperature
Hot/Cold
Includes Drain
Drain Not Included
Water Supply Type
Single Tempered Line
Spout Style
Fixed

Description

Item Straight Spout Bathroom Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.