This item is Discontinued.

Chicago Faucet Metering 4" Mount, Hot And Cold Water Metering Sink Faucet, Chrome plated 802-V335ABCP

Metering 4" Mount, Hot And Cold Water Metering Sink Faucet, Chrome plated (Discontinued)

  • Mfr # 802-V335ABCP
  • Zoro # G1137958
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
802-V335ABCP
Zoro #
G1137958
UPC #
611943477103
Country of Origin
United States

Details

Faucet Operation
Metering
Mounting Hole Center to Center
4"
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Push Tilt
Flow Rate
2.2 gpm
Flow Outlet Type
Aerator
Item
Hot And Cold Water Metering Sink Faucet

Description

Item Hot And Cold Water Metering Sink Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.