Metering Hot And Cold Water Metering Mixing, 8" Mount, Chrome plated
Mfr # 3502-8E2805ABCP
Zoro # G1130818
product price: $314.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Metering
Mounting Hole Center to Center
8"
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3502-8E2805ABCP
Zoro #
G1130818
UPC #
611943512217
Country of Origin
United States
Details
Faucet Operation
Metering
Mounting Hole Center to Center
8"
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome plated
Flow Rate
0.5 gpm
Flow Outlet Type
Non Aerating Spray
Item
Hot And Cold Water Metering Mixing
Description
Item Hot And Cold Water Metering Mixing
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.