
Metering Single Faucet Metering, Single Hole Mount, Chrome plated 1 Hole
Mfr # 333-E2805-336CAB
Zoro # G1129567
product price: $292.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Metering
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
333-E2805-336CAB
Zoro #
G1129567
UPC #
611943580964
Country of Origin
United States
Details
Faucet Operation
Metering
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome plated
Handle Type
Push Tilt
Flow Rate
2.2 gpm
Flow Outlet Type
Non Aerating Spray
Item
Single Faucet Metering
Description
Item Single Faucet Metering
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.