Metering Single Faucet, Single Hole Mount, Chrome plated 1 Hole
Mfr # 807-E12ABCP
Zoro # G1138201
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Metering
Material
Cast Brass
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
807-E12ABCP
Zoro #
G1138201
UPC #
611943574222
Country of Origin
United States
Details
Faucet Operation
Metering
Material
Cast Brass
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
Finish
Chrome plated
Flow Rate
2.2 gpm
Flow Outlet Type
Aerator
Item
Single Faucet
Description
Item Single Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.