Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated

  • Mfr # 333-336PSHABCP

  • Zoro # G4976352


product price:  $240.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Metering
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333-336PSHABCP
Zoro #
G4976352
UPC #
611943476939
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr Limited Finish warranty, 5 yr Limited Cartridge Warranty
Connection Size
1/2" NPSM
Height
4"
Spout Length
3 3/8 in
Overall Height
6 3/8 in
Spout Height
2 5/8 in
Max. Installation Surface Thickness
3/4 in
Water Inlet Connection Size
1/2 in
Overall Width
2 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Height - Maximum
2 5/8 in
Spout Outlet Height
1 1/2 in
For Mounting Hole Diameter - Maximum
1 3/8 in
For Surface Thickness - Maximum
3/4 in

Details

Faucet Operation
Metering
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Polished Chrome
Handle Type
Metering Rocker
Flow Rate
2.2 gpm
Faucet Spout Shape
Low Arc
Handle Material
Cast Brass
Number of Handles
1
Body Material
Cast Brass
Flow Outlet Type
Aerated
Faucet Spout
Rigid
Vandal Resistant Features
Vandal Resistant Handles
Faucet Type
Bathroom Sink Faucet
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF 372, NSF 61/9
Faucet Handle Type
Metering
Battery Charger CEC Compliant
CEC Compliant
Compliance
ASME A112.18.1M, CSA B125.1, California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, ADA ANSI/ICC A117.1
Flow Outlet Type (Faucet)
Aerated
Commercial / Residential
Commercial
CEC Compliant
CEC Compliant
ADA Compliance
ADA Compliant
Temp. Control
No
Includes
Mounting Hardware
Flow Outlet Type - Faucet
Aerated
Item
Low Arc Bathroom Faucet
Ligature Resistant
No
Mounting Type - Faucet
Deck
Connection
1/2" MNPS
Faucet Finish
Chrome
Residential / Commercial
Commercial
Valve Type
Compression
Type
One Handle
Power Source
Manual
Features
Mounting Hardware Included
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Faucet Body Material
Cast Brass
Series
333
Spout Reach
3 1/2 in
Water Inlet Connection Type
Male NPSM
Faucet Activation
Manual
Faucet Handle Material
Metal
Temperature Control
Non-Adjustable Temperature
Replacement Cartridge Mfr. Model Number
335-XJKABNF
Valve Type - Faucets
Cold Cartridge
Max. Mounting Hole Center Distance
Single Hole
Application
Commercial
Material of Construction
Low Lead Brass
Outlet Type
Aerator
For Location
Bathroom
Inlet Connection Type
NPSM
Spout Shape
Arc
Flow Type
Spray
Temperature - Minimum
40 Degrees F
CEC Compliance
CEC Compliant
Time Out
25 sec
Number of Mounting Holes
1
Product Type
Faucet
Ligature Resistance
Not Ligature-Resistant
Vandal Resistance
Vandal-Resistant Handle
Warranty
1 yr Limited, 5 yr Limited, Lifetime Limited
For Water Temperature
Cold
Pressure - Maximum
125 psi
Inlet Connection Gender
Male
Flow Rate - Maximum
2.2 gpm
Time Out - Minimum
2 sec
Operation Method
Manual
Compatible Cartridge Manufacturer Part Number
335-XJKABNF
Temperature - Maximum
140 Degrees F
Legend Style
Color
Water Supply Type
Single Tempered Line
Includes Drain
Drain Not Included
Spout Style
Fixed

Description

Item Low Arc Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.