MVP Actuator And Cartridge
Mfr # 667-080KJKABNF
Zoro # G0588673
product price: $58.89
/eaKey Features
Sub-Category
Stems and Cartridges
Fits Brand
Chicago Faucets
Material
Stainless Steel
Finish
Bright Nickel
Material of Construction
Brass, Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
667-080KJKABNF
Zoro #
G0588673
UPC #
611943447298
Country of Origin
United States
Dimensions
Overall Height
3 3/4 in
Details
Sub-Category
Stems and Cartridges
Fits Brand
Chicago Faucets
Material
Stainless Steel
Finish
Bright Nickel
Material of Construction
Brass, Stainless Steel
Standards
Buy American Act Compliant, NSF/ANSI/CAN 372
Includes
(1) Actuator Assembly, (1) Filter, (1) Metering Valve Cartridge, (1) MVP Filter, (1) Sealing Washer, (1) Tag MVP Retrofit Kit
Item
Cartridge
Series
Metering
Product Type
Cartridge
Compatible Series
Metering Faucets
Compatible Brand
Chicago Faucets
Cartridge Type
Compression
For Water Temperature
Hot/Cold
Compatible Manufacturer Part Number
895-665ABCP
Description
Cartridge, Fits Brand Chicago Faucets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.