Zoro Homepage

MVP Push Button Handle

  • Mfr # 665-PSHJKCP

  • Zoro # G2817516


product price: $26.99
/ea

Key Features

Sub-Category
Faucet Handles
Fits Brand
Chicago Faucets
Finish
Chrome
Material
Chrome Plated Die Cast
Material of Construction
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
665-PSHJKCP
Zoro #
G2817516
UPC #
611943463021
Country of Origin
China

Dimensions

Overall Height
1 11/16 in
Overall Width
1 3/4 in
Overall Depth
1 11/16 in

Details

Sub-Category
Faucet Handles
Fits Brand
Chicago Faucets
Finish
Chrome
Material
Chrome Plated Die Cast
Item
Handle
Material of Construction
Metal
Includes
Red And Blue Plastic Buttons For Hot And Cold Indication
For Use With Mfr. Model Number
895-665ABCP
Use With Water Temp.
Hot/Cold
Faucet Finish
Chrome Plated
Product Type
Handle
Standards
Buy American Act Compliant
ADA Compliance
ADA Compliant
Handle Type
Knob
For Water Temperature
Hot/Cold
Compatible Manufacturer Part Number
895-665ABCP
Part Type
Replacement Handles
Compatible Brand
Chicago Faucets
Compatible Series
Metering
Ligature Resistance
Not Ligature-Resistant
Includes Mixing Valve
Mixing Valve Not Included
Legend Style
Color
Connection Type
Slip

Description

Handle, Fits Brand Chicago Faucets, For Use With Mfr. Model Number 895-665ABCP, Faucet Handle Type Metering, Finish Polished Chrome Plate, Overall Width 1 3/4 in, Use With Water Temp. Hot/Cold, Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.