Naiad Metering Cartridge
Mfr # 617-XJKNF
Zoro # G1131980
product price: $72.89
/eaKey Features
Sub-Category
Cartridges & Stems
Material
Brass
Finish
No Finish
Standards
Buy American Act Compliant
Includes
(1) Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
617-XJKNF
Zoro #
G1131980
UPC #
611943139278
Country of Origin
United States
Details
Sub-Category
Cartridges & Stems
Material
Brass
Finish
No Finish
Standards
Buy American Act Compliant
Includes
(1) Cartridge
Item
Cartridge
Series
NAIAD
Product Type
Cartridge
Compatible Brand
Chicago Faucets
Cartridge Type
Compression
For Water Temperature
Hot/Cold
Description
Cartridge
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.