Naiad Metering Cartridge

  • Mfr # 625-XSLOJKABNF

  • Zoro # G1133679


product price:  $92.29
/ea
Free Shipping & Returns

Key Features

Sub-Category
Cartridges & Stems
Material
Brass
Finish
Bright Nickel
Standards
Buy American Act Compliant, NSF/ANSI/CAN 372
Includes
(1) Cartridge, Adjustable Cycle Time Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
625-XSLOJKABNF
Zoro #
G1133679
UPC #
611943484880
Country of Origin
United States

Dimensions

Overall Height
3 1/2 in
Overall Width
1 1/4 in

Details

Sub-Category
Cartridges & Stems
Material
Brass
Finish
Bright Nickel
Standards
Buy American Act Compliant, NSF/ANSI/CAN 372
Includes
(1) Cartridge, Adjustable Cycle Time Closure
For Use With
Foot Operated Pedal Boxes
Item
Cartridge
Series
NAIAD
Product Type
Cartridge
Compatible Manufacturer Part Number
834-EPSLOCP
Cartridge Type
Compression
For Water Temperature
Hot/Cold
Compatible Brand
Chicago Faucets

Description

Cartridge

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.