Zoro Homepage

Needle Point Valve

  • Mfr # 870-110KJKPVC

  • Zoro # G0667689


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Repair Parts
Finish
Gray
Standards
Buy American Act Compliant
Handle Type
Cross
Overall Height
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
870-110KJKPVC
Zoro #
G0667689
UPC #
611943406325
Country of Origin
United States

Dimensions

Overall Height
3 3/8 in
Overall Width
2 in
Spout Height - Maximum
3 3/8 in

Details

Sub-Category
Repair Parts
Finish
Gray
Standards
Buy American Act Compliant
Item
Needle Valve
Handle Type
Cross
Body Material
Plastic
Product Type
Needle Valve
CEC Compliance
Not CEC Compliant

Description

Needle Point Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.