Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring 0.989 x 0.070, Elastomer

  • Mfr # 80-007JKABNF

  • Zoro # G1213484


product price: $4.29
/ea

Key Features

Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
Chicago Faucets
Material
Elastomer
Finish
Elastomer
Material of Construction
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-007JKABNF
Zoro #
G1213484
UPC #
611943459079
Country of Origin
United States

Dimensions

Overall Height
1/16 in
Thickness
1 1/8 in
Overall Width
1 1/8 in
Outside Diameter
7/100 in
Inside Diameter
989/1000 in

Details

Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
Chicago Faucets
Material
Elastomer
Finish
Elastomer
Material of Construction
Plastic
Standards
BAA Compliant
For Use With
Chicago Faucets
Item
O-Ring
Body Material
Plastic
Product Type
O-Ring
Compatible Brand
Chicago Faucets
Compatible Faucet Component
Faucet
Compatible Manufacturer Part Number
893-CP

Description

O-Ring, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.