
O Ring .295 X .079
Mfr # 319-140JKABNF
Zoro # G3628086
product price: $2.29
/eaSold in multiples of 5 for $11.45
Key Features
Sub-Category
Repair Parts
Finish
Black
Standards
BAA Compliant
Body Material
Elastomer
Thickness
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
319-140JKABNF
Zoro #
G3628086
UPC #
611943580872
Country of Origin
United States
Dimensions
Thickness
1/2 in
Overall Height
1/16 in
Overall Width
1/2 in
Inside Diameter
59/200 in
Outside Diameter
79/1000 in
Details
Sub-Category
Repair Parts
Finish
Black
Standards
BAA Compliant
Item
O-Ring
Body Material
Elastomer
Compatible Brand
Chicago Faucets
Compatible Manufacturer Part Number
333-X, 333-XSLO
Compatible Faucet Component
Cartridge
Product Type
O-Ring
Description
O-Ring, Includes Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.