Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Offset Supply Arm, Brass

  • Mfr # GCJKABCP

  • Zoro # G5038171


product price: $70.89
/ea

Key Features

Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
Chicago Faucets
Material
Brass
Finish
Chrome
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCJKABCP
Zoro #
G5038171
UPC #
611943644123
Country of Origin
China

Dimensions

Overall Height
2 in
Offset Height
2 in
Overall Width
1 5/8 in
Inlet Connection Size
1/2"-14
Offset Width
3/8 in
Outlet Connection Size
1 1/16"-18

Details

Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
Chicago Faucets
Material
Brass
Finish
Chrome
Material of Construction
Brass
Standards
ASME A112.18.1M, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
For Use With
Most Faucets
Item
Supply Arm
For Use With Mfr. Model Number
445-ABCP
Shape
Offset
Valve Type
Integral Check
Series
Manual Faucets
Compatible Brand
Chicago Faucets
Outlet Connection Gender
Female
Compatible Series
Manual
Product Type
Supply Arm
Outlet Connection Type
UNEF
Inlet Connection Gender
Female
Inlet Connection Type
NPT
Compatible Manufacturer Part Number
445-ABCP

Description

Offset Supply Arm, Material of Construction Brass, Chrome Plated Finish, Spout Length (In.) 18, For Use With Most Faucets

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.