Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Offset Supply Arm, Brass

  • Mfr # HCJKABCP

  • Zoro # G4973412


product price: $97.15
/ea
Free Shipping & Returns

Key Features

Sub-Category
Repair Parts
Fits Brand
Chicago Faucets
Material
Brass
Finish
Chrome
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCJKABCP
Zoro #
G4973412
UPC #
611943644239
Country of Origin
United States

Dimensions

Overall Height
2 3/8 in
Overall Width
1 1/4 in
Offset Width
2 1/2 in
Offset Height
2 3/8 in
Inlet Connection Size
1/2"-14
Outlet Connection Size
1 1/16"-18

Details

Sub-Category
Repair Parts
Fits Brand
Chicago Faucets
Material
Brass
Finish
Chrome
Material of Construction
Brass
Standards
ASME A112.18.1M, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
For Use With
Most Faucets
Item
Supply Arm
Shape
Offset
For Use With Mfr. Model Number
445-ABCP
Valve Type
Integral Check
Series
Manual Faucets
Compatible Manufacturer Part Number
445-ABCP
Inlet Connection Type
NPT
Product Type
Supply Arm
Outlet Connection Gender
Female
Compatible Brand
Chicago Faucets
Compatible Series
Manual
Inlet Connection Gender
Female
Outlet Connection Type
UNEF

Description

Supply Arm,Brass,Fits Chicago Faucets

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.