Zoro Homepage

OUTLET KIT CACHE-TT 0.5 GPM SPY w/ KEY

  • Mfr # 243.145.AB.1

  • Zoro # G613039456


product price: $11.49
/ea

Key Features

Standards
NSF/ANSI/CAN 372 Low Lead Content
Material
Plastic
Series
Flow Devices
Connection Size
M16.5 X 1-8g
Includes
Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243.145.AB.1
Zoro #
G613039456
UPC #
611943187682
Country of Origin
Germany

Dimensions

Connection Size
M16.5 X 1-8g

Details

Item
Outlet
Standards
NSF/ANSI/CAN 372 Low Lead Content
Material
Plastic
Series
Flow Devices
Includes
Key
Features
Pressure Compensating
Part Type
Spray Outlet
Vandal Resistance
Vandal-Resistant
Connection Type
G
Product Type
Outlet
Flow Rate - Maximum
0.5 gpm
Flow Type
Spray
Temperature - Maximum
150 Degrees F
Connection Gender
Male
Pressure - Maximum
125 psi
Compatible Series
Flow Control Spouts
Compatible Brand
Chicago Faucets
Compatible Manufacturer Part Number
WWGEQ-A12A-11ABCP

Description

Outlet, Standards NSF/ANSI/CAN 372 Low Lead Content

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.