Zoro Homepage

Pantry Sink Faucet, 12 gpm

  • Mfr # 349-LESAB

  • Zoro # G0599107


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished chrome
Standards
ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; ASSE 1001; ADA ANSI/ICC A117.1
Includes
Mounting hardware
Flow Rate
12.0 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
349-LESAB
Zoro #
G0599107
UPC #
611943581091
Country of Origin
United States

Details

Finish
Polished chrome
Standards
ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; ASSE 1001; ADA ANSI/ICC A117.1
Includes
Mounting hardware
Item
Pantry Sink Faucet
Flow Rate
12.0 gpm

Description

Item Pantry Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.