Pedal
Mfr # 625-159JKNF
Zoro # G0667226
product price: $87.79
/ea
Free Shipping & Returns
Key Features
Sub-Category
Repair Parts
Material
Aluminum
Finish
Polished
Standards
Buy American Act Compliant
Handle Type
Foot Pedal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
625-159JKNF
Zoro #
G0667226
UPC #
611943139803
Country of Origin
United States
Dimensions
Overall Height
8 3/8 in
Overall Depth
8 3/8 in
Overall Width
2 in
Details
Sub-Category
Repair Parts
Material
Aluminum
Finish
Polished
Standards
Buy American Act Compliant
Item
Foot Pedal
Handle Type
Foot Pedal
Connection Type
Slip
Product Type
Replacement Foot Pedal
Legend Text
C
Compatible Brand
Chicago Faucets
Compatible Manufacturer Part Number
625-LPABCP
Includes Mixing Valve
Mixing Valve Not Included
Ligature Resistance
Not Ligature-Resistant
For Water Temperature
Cold
Legend Style
Text
Description
Foot Pedal, Finish Polished, Overall Width 2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.