Zoro Homepage

Pedal Box, 1/2 In.NPT, w/Extended Pedals

  • Mfr # 834-EPABCP

  • Zoro # G4974541


product price: $756.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Chicago Faucets
Material
Cast Brass
Finish
Polished Chrome Plate
Material of Construction
Brass
Standards
ASME A112.18.1/CSA B125.1, Buy American Act Compliant, ECAST, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834-EPABCP
Zoro #
G4974541
UPC #
611943643881
Country of Origin
United States

Dimensions

Overall Height
11 3/4 in
Overall Width
5 3/4 in
Overall Depth
14 in

Details

Fits Brand
Chicago Faucets
Material
Cast Brass
Finish
Polished Chrome Plate
Material of Construction
Brass
Standards
ASME A112.18.1/CSA B125.1, Buy American Act Compliant, ECAST, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
For Use With
Remote Spouts
Item
Foot Pedal
Compliance
ASME A112181/CSA B1251 California Health andSafety Code 116875(AB 1953-2006) Vermont Bill S152 NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61,Section 9 by CSA
Features
Extended Pedals, Integral Supply Stops
Outlet
3/8" NPT
Connection (In.)
1/2 FNPT / 3/8 FNPT
Connection
1/2 in, 3/8 in FNPT
Color/Finish
Chrome Plated
Inlet
1/2" FNPT
Handle Type
Foot Pedal
Connection Type
Slip
Series
834
Product Type
Foot Pedal Valve Assembly
Legend Style
Text
Legend Text
C, H
Connection Gender
Female
Part Type
Foot Pedals and Parts
Compatible Brand
Chicago Faucets
For Water Temperature
Hot/Cold
Ligature Resistance
Not Ligature-Resistant
Includes Mixing Valve
Mixing Valve Not Included

Description

Foot Pedal, Fits Brand Chicago Faucets, Finish Polished Chrome Plate, Overall Width 5 3/4 in, Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.