Zoro Homepage

Plastic AC Adapter Module 72X IR Faucet

  • Mfr # 242.035.00.1

  • Zoro # G2844913


product price: $67.99
/ea

Key Features

Sub-Category
Controls, Sensors and Transformers
Fits Brand
Chicago Faucets
Material
Plastic
Material of Construction
Plastic
Standards
Buy American Act Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
242.035.00.1
Zoro #
G2844913
UPC #
611943480202
Country of Origin
China

Dimensions

Size
1 3/4 in x 3/4 in x 1 1/2 in
Length (In.)
3/4 in
Overall Length
3/4 in

Details

Sub-Category
Controls, Sensors and Transformers
Fits Brand
Chicago Faucets
Material
Plastic
Material of Construction
Plastic
Standards
Buy American Act Compliant
Includes
Wire Leads
For Use With
HyTronic(R) and E-Tronic(R) E40 Faucets
Item
Power Converter
Series
Hytronic; Etronic 40
Body Material
Copper, Metal, Plastic
Type
Electronic Faucet
Product Type
Power Adapter
Compatible Brand
Chicago Faucets
Compatible Series
Etronic 40, HyTronic

Description

AC Adapter Module 72X IR FCT, Electronic Faucet, Material of Construction Plastic, Height (In.) 1-3/4, Width (In.) 1-1/2, Length (In.) 3/4, For Use With HyTronic(r) and E-Tronic(r) E40 Faucets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.