Zoro Homepage

Plastic Blue Index Button, for Use With Chicago Faucets

  • Mfr # 633-123JKNF

  • Zoro # G3121465


product price: $3.49
/ea

Key Features

Sub-Category
Trim Plates, Caps and Indexes
Fits Brand
Chicago Faucets
Material
Plastic
Material of Construction
Plastic
Includes
(1) Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
633-123JKNF
Zoro #
G3121465
UPC #
611943458935
Country of Origin
United States

Details

Sub-Category
Trim Plates, Caps and Indexes
Fits Brand
Chicago Faucets
Material
Plastic
Material of Construction
Plastic
Includes
(1) Button
For Use With
Chicago Faucets
Item
Index Ring
For Use With Mfr. Model Number
50-XKABCP
Type
Blue
Product Type
Index Ring
Compatible Brand
Chicago Faucets
Compatible Manufacturer Part Number
369-JKCP, 390-PRJKCP, 633-JKCP, Chicago Faucets Handle 317-JKCP
Index Color
Blue
Legend Style
Color
Index Type
Cold

Description

Index Button, Blue, Material of Construction Plastic, For Use With Chicago Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.