Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pop-Up Waste, Brass, 1 1/4 In Dia

  • Mfr # 1222-KJKCP

  • Zoro # G3331991


product price: $62.69
/ea

Key Features

Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
Chicago Faucets
Material
Brass
Finish
Chrome
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1222-KJKCP
Zoro #
G3331991
UPC #
611943458539
Country of Origin
China

Dimensions

Overall Height
8 1/8 in
Overall Length
6 3/8 in
Overall Diameter
2 1/8 in
Overall Width
6 3/8 in
Fits Pipe Size
1 1/4 in
Fits Drain Size
1 1/2 in

Details

Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
Chicago Faucets
Material
Brass
Finish
Chrome
Material of Construction
Brass
Standards
ASME A112.18.2, CSA B125.2, UPC
Includes
Lift Knob and Rod
For Use With
Chicago Faucets
Item
Pop-Up Drain
Shape
Round
For Use With Mfr. Model Number
404-POABCP
Connection Type
Slip
Application
Sink Drain
Ligature Resistant
No
Color
Silver
Compatible with Brand
Chicago Faucets
Compatible with Manufacturer Model Number
404-POABCP
Product Type
Pop-Up Drain
Compatible Manufacturer Part Number
404-POABCP
Compatible Manufacturer Model Number
404-POABCP
For Use with Mfr. Model Number
404-POABCP
Compatible with Manufacturer Model No.
404-POABCP
Compatible with Mfr. Model No.
404-POABCP
For Use with Mfr Model Number
404-POABCP
Compatible Pump Manufacturer Part Number
404-POABCP
Compatible Mfr. Model Number
404-POABCP

Description

Pop-Up Drain, Overall Diameter 2 1/8 in, Overall Width 6 3/8 in, Shape Round, Product Type Pop-Up Drain, Includes Lift Knob and Rod, Standards ASME A112.18.2, CSA B125.2, UPC, Finish Chrome-Plated, Application Sink Drain, Gauge 17 ga, Overall Length 6 3/8 in, Material Brass, Color Silver, Overall Height 8 1/8 in, Compatible with Manufacturer Model Number 404-POABCP, Compatible with Brand Chicago Faucets, Compatible with Series Universal, Ligature Resistant No, Fits Pipe Size 1 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.