Pre-Rinse Hose, Brass
Mfr # 83-44ABNF
Zoro # G5033357
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Pre-Rinse
For Use With
Most Faucets
Size
Inlet: 3/8"-18 MNPT; Outlet: 3/4"-14 UNS Female
Length (In.)
44"
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83-44ABNF
Zoro #
G5033357
UPC #
611943644246
Country of Origin
United States
Dimensions
Size
Inlet: 3/8"-18 MNPT; Outlet: 3/4"-14 UNS Female
Length (In.)
44"
Connection Size
3/8 in x 3/4 in
Sprayer Connection Size
3/4"-14
Inlet Connection Size
3/8"-18
Overall Length
44 in
Description
Pre-Rinse Hose, Material of Construction Brass, Chrome Plated Finish, Length (In.) 44, For Use With Most Faucets
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.