
PUSH BUTTON CAP HANDLE, PAIR
Mfr # 665-PRJKCP
Zoro # G213039405
product price: $66.29
/eaKey Features
Finish
Polished Chrome Plate
Material
Metal
Size
1-3/4 in
Standards
Buy American Act Compliant
Includes
Blue Index Button, Red Index Button, Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
665-PRJKCP
Zoro #
G213039405
UPC #
611943187071
Country of Origin
China
Dimensions
Size
1-3/4 in
Overall Width
1 3/4 in
Overall Height
1 11/16 in
Overall Depth
1 11/16 in
Details
Finish
Polished Chrome Plate
Material
Metal
Standards
Buy American Act Compliant
Includes
Blue Index Button, Red Index Button, Screws
Handle Type
Knob
Item
Handle
For Water Temperature
Hot/Cold
Compatible Brand
Chicago Faucets
Part Type
Replacement Handles
Compatible Series
Manual Metering Faucets
Compatible Manufacturer Part Number
786-ABCP, 895-ABCP
Ligature Resistance
Not Ligature-Resistant
Product Type
Handle
Includes Mixing Valve
Mixing Valve Not Included
Legend Style
Color
Connection Type
Slip
Description
Handle, Finish Polished Chrome Plate, Overall Width 1 3/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.