Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pvc Distilled Water Faucet For Left

  • Mfr # 869-BLHPVC

  • Zoro # G1138755


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Hardware
Finish
Matte Black
Standards
BAA Compliant
Includes
Mounting Hardware
Handle Type
Cross
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
869-BLHPVC
Zoro #
G1138755
UPC #
611943470371
Country of Origin
United States

Dimensions

Spout Height - Maximum
13 7/8 in
Overall Width
2 1/2 in
For Surface Thickness - Maximum
2 1/2 in
Inlet Connection Size
3/8 in
Spout Outlet Height
6 7/8 in
For Mounting Hole Diameter - Maximum
1 in
Pipe Diameter
3/8 in
Outlet Diameter
3/8 in

Details

Sub-Category
Faucet Hardware
Finish
Matte Black
Standards
BAA Compliant
Includes
Mounting Hardware
Item
Laboratory Faucet
Handle Type
Cross
Handle Material
Plastic
Body Material
PVC
Outlet Type
Serrated Nozzle
Application
Commercial
Valve Type
Compression
Warranty
5 yr
For Location
Laboratory
For Media - CHECK
Distilled Water
Spout Reach
6 in
Pressure - Maximum
80 psi
Temperature - Maximum
90 Degrees C
Product Type
Faucet
Distance to Wall - Minimum
7/16 in
Inlet Connection Gender
Female
Operation Method
Manual
Number of Mounting Holes
1
Inlet Connection Type
NPT
Spout Style
Fixed
Flow Pattern
Inline
Spout Shape
Gooseneck
Legend Style
No Index
Flow Rate - Maximum
5 gpm
Number of Outlets
1
Compatible Cartridge Manufacturer Part Number
870-110KJKPVC

Description

Item Laboratory Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.