Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quad Ring Slip Washer

  • Mfr # 2300-011KJKABNF

  • Zoro # G3627745


product price: $9.79
/ea

Key Features

Sub-Category
Washers & Washer kits
Finish
Black
Standards
BAA Compliant
Includes
Quad Ring, Slip Washer
Body Material
Elastomer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2300-011KJKABNF
Zoro #
G3627745
UPC #
611943580568
Country of Origin
United States

Dimensions

Thickness
1 3/4 in
Overall Height
1/8 in
Overall Width
1 3/4 in

Details

Sub-Category
Washers & Washer kits
Finish
Black
Standards
BAA Compliant
Includes
Quad Ring, Slip Washer
Item
Washer
Body Material
Elastomer
Compatible Brand
Chicago Faucets
Product Type
Washer
Compatible Manufacturer Part Number
2300-ABCP
Compatible Faucet Component
Faucet

Description

Washer, Includes Quad Ring, Slip Washer

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.