Zoro Homepage

Quaturn Compression Operating Cartridge

  • Mfr # 377-XTLHDAB

  • Zoro # G0667007


product price: $31.29
/ea

Key Features

Sub-Category
Cartridges & Stems
Material
Brass
Standards
Buy American Act Compliant, NSF/ANSI/CAN 372
Includes
(1) Cartridge
Series
Quaturn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
377-XTLHDAB
Zoro #
G0667007
UPC #
611943485191
Country of Origin
United States

Details

Sub-Category
Cartridges & Stems
Material
Brass
Standards
Buy American Act Compliant, NSF/ANSI/CAN 372
Includes
(1) Cartridge
Item
Cartridge
Series
Quaturn
Product Type
Cartridge
Compatible Brand
Chicago Faucets
Cartridge Type
Compression
Turn Direction
Left Hand
Compatible Manufacturer Part Number
786-E3ABCP
For Water Temperature
Hot/Cold
Turn Angle
90 Degrees

Description

Cartridge

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.