Quaturn Compression Operating Cartridge
Mfr # 377-XTRHDAB
Zoro # G0667016
product price: $28.89
/eaKey Features
Sub-Category
Cartridges & Stems
Material
Brass
Standards
Buy American Act Compliant, NSF/ANSI/CAN 372
Includes
(1) Cartridge
Series
Quaturn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
377-XTRHDAB
Zoro #
G0667016
UPC #
611943485207
Country of Origin
United States
Details
Sub-Category
Cartridges & Stems
Material
Brass
Standards
Buy American Act Compliant, NSF/ANSI/CAN 372
Includes
(1) Cartridge
Item
Cartridge
Series
Quaturn
Product Type
Cartridge
Compatible Manufacturer Part Number
786-E3ABCP
For Water Temperature
Hot/Cold
Compatible Brand
Chicago Faucets
Turn Angle
90 Degrees
Cartridge Type
Compression
Turn Direction
Right Hand
Description
Cartridge
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.