Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quaturn Repair Kit

  • Mfr # 1277-DAB

  • Zoro # G0657596


product price: $21.39
/ea

Key Features

Sub-Category
Repair Kits
Fits Brand
Chicago Faucets
Material
Brass, Elastomers
Material of Construction
Brass, Plastic
Standards
BAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1277-DAB
Zoro #
G0657596
UPC #
611943462673
Country of Origin
United States

Details

Sub-Category
Repair Kits
Fits Brand
Chicago Faucets
Material
Brass, Elastomers
Material of Construction
Brass, Plastic
Standards
BAA Compliant
Includes
(1) Tag For Cartridge, (1) Tag For New And Old Unit, (1) Tag For New Jiffy Repair, (2) Brass Washers, (2) O-Rings .176 X .070, (2) O-Rings .359 X .139, (2) O-Rings .530 X .082, (2) O-Rings .676 X .103, (2) White Rubber Gaskets, (4) Nuts, (4) Rubber Seat Washers
Item
Quaturn Repair Kit
Body Material
Brass, Plastic
Product Type
O-Ring
Compatible Manufacturer Part Number
1276-ABNF
Compatible Brand
Chicago Faucets
Compatible Faucet Component
Cartridge

Description

Quaturn Repair Kit, For Use With Mfr. Model Number 1276-ABNF, Includes (1) Tag For Cartridge, (1) Tag For New And Old Unit, (1) Tag For New Jiffy Repair, (2) Brass Washers, (2) O-Rings .176 X .070, (2) O-Rings .359 X .139, (2) O-Rings .530 X .082, (2) O-Rings .676 X .103, (2) White Rubber Gaskets, (4) Nuts, (4) Rubber Seat Washers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.