Remote Rigid/Swing Gooseneck Spout
- Mfr # 626-GN8AE29ABCP
- Zoro # G1134010
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
Shape
Gooseneck
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 626-GN8AE29ABCP
- Zoro #
- G1134010
- UPC #
- 611943465445
- Country of Origin
- United States
- Sub-Category
- Faucet Spouts
- Finish
- Polished Chrome
- Standards
- ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
- Includes
- Mounting Hardware
- Item
- Spout
- Shape
- Gooseneck
- Body Material
- Brass
- Product Type
- Spout
- Compatible Manufacturer Part Number
- 626 Series
- Flow Rate - Maximum
- 2.2 gpm
- Compatible Brand
- Chicago Faucets
- Style
- Swivel
- Flow Type
- Laminar
- Compatible Series
- Manual Faucets
- Inlet Connection Type
- UNEF
- Reach
- 8 in
- Container Type
- Swivel
- Sensor Body Style
- Swivel
Dimensions
- Outlet Height
- 6 1/2 in
Description
Spout, Finish Polished Chrome
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.