Remote Rigid/Swing Gooseneck Spout
Mfr # 626-GN8AE35ABCP
Zoro # G1134038
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
Shape
Gooseneck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
626-GN8AE35ABCP
Zoro #
G1134038
UPC #
611943490263
Country of Origin
United States
Dimensions
Outlet Height
6 1/2 in
Details
Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
Item
Spout
Shape
Gooseneck
Body Material
Brass
Inlet Connection Type
UNEF
Flow Rate - Maximum
1.5 gpm
Compatible Series
Manual Faucets
Flow Type
Aerated
Compatible Brand
Chicago Faucets
Product Type
Spout
Compatible Manufacturer Part Number
626 Series
Reach
8 in
Style
Swivel
Description
Spout, Finish Polished Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.