Remote Rigid/Swing Gooseneck Spout
Mfr # 629-E35ABCP
Zoro # G0667357
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
Shape
Gooseneck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
629-E35ABCP
Zoro #
G0667357
UPC #
611943490348
Country of Origin
United States
Dimensions
Outlet Height
6 1/8 in
Details
Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
Item
Spout
Shape
Gooseneck
Body Material
Brass
Compatible Brand
Chicago Faucets
Product Type
Spout
Flow Type
Aerated
Compatible Manufacturer Part Number
629 Series
Reach
3 1/2 in
Compatible Series
Manual Faucets
Style
Swivel
Inlet Connection Type
UNEF
Flow Rate - Maximum
1.5 gpm
Description
Spout, Finish Polished Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.