This item is Discontinued.

Chicago Faucet Repair Kit Faucet 1277DBL12JKABNF

Repair Kit Faucet (Discontinued)

  • Mfr # 1277DBL12JKABNF
  • Zoro # G702230092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1277DBL12JKABNF
Zoro #
G702230092
UPC #
611943579692
Country of Origin
United States

Details

For Use With
Faucet
Operating Temp. (F)
40 to 140°F
Operating Pressure
20 to 125 psi

Description

Faucet Repair Kit By Chicago;Includes: 2 Ea: Gaskets,Seat O-Rings,Seat Washers,Packings;Packing O-Rings,Sleeve O-Rings,Hard Seat Washers;Stem O-Rings,4 Packing Washers;Leadfree: Yes;Prop 65 Warning:;This Product Can Expose You To Chemicals Including Lead [Basis;For Listing Changed Effective November, Lead And Lead Compounds,;Which Are Known To The State Of California To Cause Cancer And;Birth Defects Or Other Reproductive Harm.;Weight: 0.058 Lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.