Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REPLACEMENT SOLENOID FOR EQ

  • Mfr # 243.152.AB.1

  • Zoro # G916451849


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Standards
Buy American Act Compliant, ECAST
Product Type
Solenoid Valve
Compatible Brand
Chicago Faucets
Series
EQ(R); HyTronic(R); E-Tronic(R) 40
Compatible Series
E-Tronic(R), EQ, HyTronic(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243.152.AB.1
Zoro #
G916451849
UPC #
611943186906
Country of Origin
Germany

Dimensions

Overall Length
5 1/2 in

Details

Standards
Buy American Act Compliant, ECAST
Product Type
Solenoid Valve
Compatible Brand
Chicago Faucets
Series
EQ(R); HyTronic(R); E-Tronic(R) 40
Compatible Series
E-Tronic(R), EQ, HyTronic(R)
Item
Solenoid Valve
Material
Brass, Plastic, Rubber, Stainless Steel

Description

Solenoid for EQ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.