
Retainer
Mfr # 620-140JKABNF
Zoro # G3628661
product price: $2.49
/eaSold in multiples of 4 for $9.96
Key Features
Sub-Category
Repair Parts
Material
Plastic
Finish
White
Standards
BAA Compliant, ECAST
Series
Repair Parts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
620-140JKABNF
Zoro #
G3628661
UPC #
611943642013
Country of Origin
United States
Dimensions
Overall Height
3/16 in
Overall Length
1 3/16 in
Overall Width
1 3/16 in
Details
Sub-Category
Repair Parts
Material
Plastic
Finish
White
Standards
BAA Compliant, ECAST
Item
Cartridge Retainer
Series
Repair Parts
Product Type
Cartridge Retainer
Compatible Brand
Chicago Faucets
Compatible Manufacturer Part Number
621-CP, 621-LCP
For Water Temperature
Hot/Cold
Compatible Series
621
Description
Retainer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.